Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries
Mfr # 79052
Zoro # G9656781
product price: $27.89
/eaKey Features
Rechargeable
No
Number of Batteries
3
Lamp Type
10 SMD LED
Bulb Technology
LED
Flashlight Battery Size
AA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
79052
Zoro #
G9656781
UPC #
099198790527
Country of Origin
China
Dimensions
Flashlight Battery Size
AA
Details
Item
Slim Headlamp LED,White,3AA
Rechargeable
No
Number of Batteries
3
Lamp Type
10 SMD LED
Bulb Technology
LED
Flashlight Grouping Type
Headlamp
Casing Material
ABS Plastic
Description
Slim Headlamp LED,White,3AA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.