Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK-FLA-Replacement Switch End Cap

  • Mfr # 78622

  • Zoro # G512487969


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Color
Black
Height
0.62 in
Material
Aluminum
Width
0.62 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78622
Zoro #
G512487969
UPC #
99198786223
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.62 in
Width
0.62 in
Length
1.25 in

Details

Color
Black
Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.