Zoro Homepage

STK-TIR-3pc Star Bit Set T10, T15, T20

  • Mfr # 99058

  • Zoro # G112483286


product price: $1.99
/ea
Sold in multiples of 6 for $11.94

Key Features

Overall Length
1.11 in
Depth
0.16 in
Color
Silver
Width
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99058
Zoro #
G112483286
UPC #
99198990583
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.11 in
Depth
0.16 in
Width
0.15 in

Details

Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.