Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK-TLC-3/8in Dr Ratchet, 72 Tooth/Std Handle/7in

  • Mfr # 95444

  • Zoro # G212483247


product price: $19.99
/ea

Key Features

Overall Length
7.03 in
Width
1.27 in
Depth
1.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95444
Zoro #
G212483247
UPC #
99198954448
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.03 in
Width
1.27 in
Depth
1.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.