STL-LIT-Replacement hook
Mfr # 60295
Zoro # G912483301
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Width
1.56 in
Height
0.37 in
Color
Black
Material
Sheet Metal / Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60295
Zoro #
G912483301
UPC #
99198602950
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.9 in
Width
1.56 in
Height
0.37 in
Details
Color
Black
Material
Sheet Metal / Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.