STL-LIT-Slim Lite Replacement Head
Mfr # 99762
Zoro # G912483318
product price: $43.39
/eaKey Features
Width
1.24 in
Height
0.74 in
Color
Black
Material
Sheet Metal / Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
99762
Zoro #
G912483318
UPC #
99198997629
Country of Origin
Taiwan, Province of China
Dimensions
Length
12.65 in
Width
1.24 in
Height
0.74 in
Details
Color
Black
Material
Sheet Metal / Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.