Zoro Homepage

STL-TTK-Single Face Blade, 1 mm W x 1 mm T tip

  • Mfr # 95944-01

  • Zoro # G812483289


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Length
3.26 in
Width
0.5 in
Depth (In.)
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95944-01
Zoro #
G812483289
UPC #
99198094410
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.26 in
Width
0.5 in
Depth (In.)
0.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.