Shop STEELMAN
See all product information
Create Account
Straight-On and 30-Degree Reverse Angle Closed Style 7-Inch Long 1/4-Inch FPT Chrome Air Chuck
- Mfr # 60131
- Zoro # G512483299
product price:Â
$
9.79
/ea
Sold in multiples of 2 for
$19.58
Key Features
Material
Chrome-Plated Brass, Zinc Alloy
Length
6.66 in
Width
0.71 in
Color
Silver
Height
1.12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60131
- Zoro #
- G512483299
- UPC #
- 99198601311
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 6.66 in
- Width
- 0.71 in
- Height
- 1.12 in
Details
- Material
- Chrome-Plated Brass, Zinc Alloy
- Color
- Silver
Description
- DUAL CHUCK HEAD - Dual chuck design incorporates both straight access and a 30-degree reverse angled head
- ADDED REACH - Solid, 7-Inch length provides extra reach to access valve stems
- CLOSED STYLE CHUCK - Closed style air chuck seals air passage when not in use and is ideal for non-gauged tire inflator use
- CHROME PLATED - Chrome plated durable zinc alloy head and brass body tube to stand up to heavy-duty use
- CHROME PLATED - Chrome plated durable zinc alloy head and brass body tube to stand up to heavy-duty use
- 1/4-INCH NPT - 1/4-Inch female NPT end threads easily onto 1/4-inch NPT male threaded hose fittings and plugs
- WIDE COMPATIBILITY - Fits Schrader style valve stems used on cars, trucks, motorcycles and most bicycles
- 90-DAY WARRANTY - Backed by a 90-day limited warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.