Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T27 Security Torx 3/8-Inch Drive Socket Bit, Tamper-resistant Design

  • Mfr # 60486

  • Zoro # G112483293


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Overall Length
1.98 in
Material
Steel
Color
Black
Width
0.74 in
Depth
0.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60486
Zoro #
G112483293
UPC #
99198604862
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1.98 in
Width
0.74 in
Depth
0.74 in

Details

Item
Socket Bit
Material
Steel
Color
Black

Description

  • SECURITY COMPATIBLE - Pin-in security design allows tool to work on standard as well as tamper-proof Torx / star fasteners
  • SOLID STEEL - Socket bit is forged in a single piece from S2 alloy tool steel
  • LONG SHANK - Measures 1.98-inches overall with an extra long shank to reach beyond obstructions and reach recessed fasteners
  • CORROSION RESISTANT - Tool features a rust and corrosion resistant black oxide protective coating
  • CORROSION RESISTANT - Tool features a rust and corrosion resistant black oxide protective coating
  • LASER ETCHED MARKINGS - Size callout and other markings are laser etched into the steel and won't rub off
  • 3/8-INCH DRIVE - Socket features a ball detent recess and is compatible with any 3/8-inch drive ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.