Zoro Homepage

Tire Repair Patch/Plug Combo, 1/4", PK25

  • Mfr # JSG382

  • Zoro # G9656580


product price: $31.99
/pk 25, $1.28/ea

Key Features

Application
Use To Repair Tire Injuries Of Up To 1/4" (6mm), Use To Repair Radial And Bias Ply Tubeless Tires, Patch Will Vulcanize Chemically Or In A Heat Cure System
Material
Rubber
Used For
Cars, Trucks, ATVs, Motorcycles
Number of Pieces
1
Product Type
Tire Repair Patch/Plug Combo,1/4",PK25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSG382
Zoro #
G9656580
UPC #
099198038209
Country of Origin
United States

Details

Item
Tire Repair Patch/Plug Combo,1/4",PK25
Application
Use To Repair Tire Injuries Of Up To 1/4" (6mm), Use To Repair Radial And Bias Ply Tubeless Tires, Patch Will Vulcanize Chemically Or In A Heat Cure System
Material
Rubber
Used For
Cars, Trucks, ATVs, Motorcycles
Number of Pieces
1
Product Type
Tire Repair Patch/Plug Combo,1/4",PK25

Description

Tire Repair Patch/Plug Combo,1/4 In.,PK25, Product Type Tire Repair Patch/Plug Combo,1/4 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.