Zoro Homepage

Tire Repair Patch/Plug Combo, 1/8", PK25

  • Mfr # JSG381

  • Zoro # G9656090


product price: $20.09
/pk 25, $0.80/ea

Key Features

Number of Pieces
1
Application
Use To Repair Tire Injuries Of Up To 1/8" (3mm), Use To Repair Radial And Bias Ply Tubeless Tires, Patch Will Vulcanize Chemically Or In A Heat Cure System
Used For
Cars, Trucks, ATVs, Motorcycles
Material
Rubber
Product Type
Tire Repair Patch/Plug Combo,1/8",PK25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JSG381
Zoro #
G9656090
UPC #
099198038100
Country of Origin
United States

Details

Item
Tire Repair Patch/Plug Combo,1/8",PK25
Number of Pieces
1
Application
Use To Repair Tire Injuries Of Up To 1/8" (3mm), Use To Repair Radial And Bias Ply Tubeless Tires, Patch Will Vulcanize Chemically Or In A Heat Cure System
Used For
Cars, Trucks, ATVs, Motorcycles
Material
Rubber
Product Type
Tire Repair Patch/Plug Combo,1/8",PK25

Description

Tire Repair Patch/Plug Combo,1/8 In.,PK25, Product Type Tire Repair Patch/Plug Combo,1/8 In.,PK25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.