Zoro Homepage

Torque Socket, Extension, 13-1/4 " L, Steel

  • Mfr # 60158

  • Zoro # G0231791


product price: $55.29
/ea

Key Features

Type
Extension
For Use With
Impact Wrenches
Drive Size (In.)
3/4 in
Size
3/4 in
Torque (Foot-Pounds)
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60158
Zoro #
G0231791
UPC #
099198601588
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size (In.)
3/4 in
Size
3/4 in
Length (In.)
10 in
Overall Length
10 in
Drive Size
3/4 in

Details

Item
Torque Socket
Type
Extension
For Use With
Impact Wrenches
Torque (Foot-Pounds)
175
Working Torque (Newton Meter)
237 N-m
Number of Pieces
1
Color
Orange
Material
Alloy Steel
Socket Type
Extension
Working Torque
175 ft-lb

Description

Torque Socket, Socket Type Extension, Drive Size 3/4 in, Color Orange, Working Torque 175 ft-lb, Working Torque (Newton Meter) 237 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 10 in, Size 3/4 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.