Zoro Homepage

Torque Socket, Extension, 8-21/32" L, Steel

  • Mfr # 50091A

  • Zoro # G0231828


product price: $16.69
/ea

Key Features

Type
Extension
For Use With
Impact Wrenches
Drive Size (In.)
1/2 in
Size
1/2 in
Torque (Foot-Pounds)
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50091A
Zoro #
G0231828
UPC #
099198500911
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size (In.)
1/2 in
Size
1/2 in
Length (In.)
8 21/32 in
Drive Size
1/2 in
Overall Length
8 5/8 in

Details

Item
Torque Socket
Type
Extension
For Use With
Impact Wrenches
Torque (Foot-Pounds)
80
Working Torque (Newton Meter)
108 N-m
Material
Alloy Steel
Number of Pieces
1
Color
Blue
Working Torque
80 ft-lb
Socket Type
Extension

Description

Torque Socket, Socket Type Extension, Drive Size 1/2 in, Color Blue, Working Torque 80 ft-lb, Working Torque (Newton Meter) 108 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 1/2 in, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.