Shop STEELMAN
See all product information
Create Account
Torque Stick Extension, Gray
- Mfr # 50090A
- Zoro # G401768827
product price:Â
$
19.99
/ea
Key Features
Socket Type
Extension
Shell Material
Steel
Overall Length
7 3/4 in
Size
1/2 in
Working Torque
100 ft-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50090A
- Zoro #
- G401768827
- UPC #
- 099198500904
- Country of Origin
- Taiwan, Province of China
- Socket Type
- Extension
- Shell Material
- Steel
- Item
- Torque Stick Extension
- Working Torque
- 100 ft-lb
- Color
- Gray
- Working Torque (Newton Meter)
- 135.6 N-m
- For Use With
- Impact Wrenches, Sockets
- Material
- Steel
- Wire Color
- Gray
- Compatible Product Type
- Impact Wrenches, Sockets
Dimensions
- Overall Length
- 7 3/4 in
- Size
- 1/2 in
- Drive Size
- 1/2 in
- Length
- 7 3/4 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Gray, Working Torque 100 ft-lb, Working Torque (Newton Meter) 135.6 N-m, For Use With Impact Wrenches, Sockets, Material Steel, Overall Length 7 3/4 in, Size 1/2 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.