Shop STEELMAN
See all product information
Create Account
Torque Stick Extension Set, Aqua
- Mfr # 50061-5XA
- Zoro # G4794225
product price:Â
$
65.55
/ea
Key Features
Includes
8 in Aqua 140 ft-lb Torque Extension, 8 in Blue 80 ft-lb Torque Extension, 8 in Gray 100 ft-lb Torque Extension, 8 in White 120 ft-lb Torque Extension, 8 in Yellow 65 ft-lb Torque Extension, Black Storage Case
For Use With
Impact Wrenches, Sockets
Working Torque (Newton Meter)
88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m
Shell Material
Steel
Socket Type
Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50061-5XA
- Zoro #
- G4794225
- UPC #
- 099198500614
- Country of Origin
- Taiwan, Province of China
- Item
- Torque Stick Extension Set
- Includes
- 8 in Aqua 140 ft-lb Torque Extension, 8 in Blue 80 ft-lb Torque Extension, 8 in Gray 100 ft-lb Torque Extension, 8 in White 120 ft-lb Torque Extension, 8 in Yellow 65 ft-lb Torque Extension, Black Storage Case
- For Use With
- Impact Wrenches, Sockets
- Working Torque (Newton Meter)
- 88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m
- Shell Material
- Steel
- Socket Type
- Extension
- Working Torque
- 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb
- Number of Pieces
- 5
- Color
- Aqua, Black, Blue, Gray, White, Yellow
- Material
- Steel
- Wire Color
- Aqua, Black, Blue, Gray, White, Yellow
- Compatible Product Type
- Impact Wrenches, Sockets
Dimensions
- Overall Length
- 10 in
- Size
- 1/2 in
- Drive Size
- 1/2 in
- Length
- 10 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Torque Stick Extension Set, Socket Type Extension, Drive Size 1/2 in, Color Aqua, Black, Blue, Gray, White, Yellow, Working Torque 65 ft-lb, 80 ft-lb, 100 ft-lb, 120 ft-lb, 140 ft-lb, Working Torque (Newton Meter) 88.1 N-m, 108.5 N-m, 135.6 N-m, 162.7 N-m, 189.8 N-m, For Use With Impact Wrenches, Sockets, Material Steel, Overall Length 10 in, Size 1/2 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.