Zoro Homepage

Universal Folding Nut Driver Set

  • Mfr # 60712

  • Zoro # G116267295


product price: $23.49
/ea

Key Features

Measurement Type
Metric, SAE
Number of Pieces
6
Tip Size
1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
Overall Length
5 in
Shank Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60712
Zoro #
G116267295
UPC #
099198607122
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in
Overall Length
5 in
Shank Length
5/8 in
Shank Diameter
3/8 in
Hex Size
5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm
For Fastener Size
5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm

Details

Measurement Type
Metric, SAE
Number of Pieces
6
Item
Universal Folding Nut Driver Set
Shank Shape
Round
Includes Magnetized Tip
Magnetized Tip Not Included
Handle Shape
Straight
Grip Style
Plain
Includes Fastener-Holding
Push-In
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Bolt Clearance
3/8 in
Series
Steelman

Description

Universal Folding Nut Driver Set, Tip Size 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, Bolt Clearance 3/8 in, Shank Length 5/8 in, Plain, Metric, SAE, Hollow Round, For Fastener Size 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.