Zoro Homepage

VW/Audi Drain Plug, 6PK

  • Mfr # 60139

  • Zoro # G612483212


original price: $13.49
9% off
new price: $12.15
/pk 6, $2.03/ea

Key Features

Length
0.79 in
Material
Steel/Plastic
Color
Black
Depth
0.89 in
Width
0.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60139
Zoro #
G612483212
UPC #
99198601397
Country of Origin
Taiwan, Province of China

Dimensions

Length
0.79 in
Depth
0.89 in
Width
0.89 in

Details

Material
Steel/Plastic
Color
Black

Description

  • REPLACEMENT PLUG 6-PACK - Pack of 6 plugs that meet or exceed OEM specifications for new plugs to be installed following an oil change
  • FOR VW AND AUDI - Designed for use on the plastic oil pans used on 2015, 2016, and newer models of Volkswagen and Audi vehicles with 1.8L and 2.0L turbo gas engines
  • VW MODELS - Beetle, Eos, Golf, GTI, Jetta, Passat, and Tiguan
  • AUDI MODELS - A3, A4, A5, A6, Q3, Q5, S3, TT, and TTS
  • AUDI MODELS - A3, A4, A5, A6, Q3, Q5, S3, TT, and TTS
  • COMPATIBLE ENGINES - CPKA, CPRA, CPPA, CBFA, CCTA, CBEA, CNTA, CXCA, CXBB, CXBA, CNSB, and CNSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.