Zoro Homepage

Wheel Stud Cleaner 7/8-Inch 22mm Adapter

  • Mfr # 60104

  • Zoro # G712483204


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Length
2.09 in
Width
1.79 in
Color
Red
Material
Nylon, Steel
Depth (In.)
1.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60104
Zoro #
G712483204
UPC #
99198601045
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.09 in
Width
1.79 in
Depth (In.)
1.79 in

Details

Color
Red
Material
Nylon, Steel

Description

  • REMOVE RUST - Remove rust and debris from wheel stud threads that can lead to loose fitment and wheels working loose
  • FAST OPERATION - Cleaner does the work of a wire brush in a fraction of the time with less operator effort
  • 7/8-INCH SIZE - Fits wheel studs and lug bolts that are 7/8-inch (22mm) in diameter
  • DURABLE CONSTRUCTION - Adapter shell is made of fiber-reinforced nylon that won't scratch rotors with rust scouring internal steel bristles
  • DURABLE CONSTRUCTION - Adapter shell is made of fiber-reinforced nylon that won't scratch rotors with rust scouring internal steel bristles
  • SNAP-IN DESIGN - Cleaning heads snap securely into the adapter housing and are easy to swap out or replace

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.