Zoro Homepage

Yellow Marking Crayons, PK12

  • Mfr # 00062

  • Zoro # G0795888


product price: $11.35
/pk 12, $0.95/ea
Sold in multiples of 2 for $22.70

Key Features

Number of Pieces
1
Used For
Rubber, Metal, Glass, Wood
Application
Tire Damage And Wear Marking, Marking Locations Of Tires During Seasonal Changes, Excellent For Use On Wet, Dry, Smooth, Or Coarse Surfaces On A Range Of Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00062
Zoro #
G0795888
UPC #
099198000626
Country of Origin
China

Details

Item
Yellow Marking Crayons,Package 12
Number of Pieces
1
Used For
Rubber, Metal, Glass, Wood
Application
Tire Damage And Wear Marking, Marking Locations Of Tires During Seasonal Changes, Excellent For Use On Wet, Dry, Smooth, Or Coarse Surfaces On A Range Of Materials

Description

Yellow Marking Crayons,Package 12, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.