Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Steelman 44 Piece Screwdriver Bit Set, 1/4" 90748

44 Piece Screwdriver Bit Set, 1/4" (Discontinued)

  • Mfr # 90748
  • Zoro # G2391055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90748
Zoro #
G2391055
UPC #
099198907482
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4"
Hex Shank Size
1/4"
Bit Length
2-1/2"

Details

Material
Steel
Application
Fastens Tamper Proof Screws and Bolts. 1/4" hex shank to be used with impact power tools. Includes the majortiy of tamper proof bits
Number of Pieces
44
Impact Rated
Yes
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
Steel
Item
Screwdriver Bit Set
Application - Tools
Impact
No. of Pieces
44

Description

Screwdriver Bit Set, No. of Pieces 44, Hex Shank Size 1/4 in, Fastening Tool Material Steel, Impact Rated Yes, Impact, Bit Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.