Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Inserts Set

  • Mfr # SM-PLY-000282

  • Zoro # G9349462


product price: $35.99
/ea
Sold in multiples of 10 for $359.90

Key Features

For Use With
ABM 28, BM 21, BM 21-SS, PBM 1000
Includes
Mfr. No. BM 21, BM 21-SS, ABM 28, PBM 1000
Product Type
Cutting Insert
Compatible Manufacturer Model Number
ABM 28, BM 21, BM 21-SS, PBM 1000
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-PLY-000282
Zoro #
G9349462
UPC #
848118001966
Country of Origin
Poland

Details

Item
Cutting Insert
For Use With
ABM 28, BM 21, BM 21-SS, PBM 1000
Includes
Mfr. No. BM 21, BM 21-SS, ABM 28, PBM 1000
Product Type
Cutting Insert
Compatible Manufacturer Model Number
ABM 28, BM 21, BM 21-SS, PBM 1000
Material
Steel
Bit Type
Insert

Description

Cutting Insert, Compatible Manufacturer Model Number ABM 28, BM 21, BM 21-SS, PBM 1000, Material Steel, Product Type Cutting Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.