Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Inserts, Use w/Mfr. No. BM16

  • Mfr # SM-PLY-000294

  • Zoro # G9111076


product price: $31.19
/ea

Key Features

For Use With
Mfr. No. BM16
Bit Type
Insert
Product Type
Beveling Insert
Compatible Manufacturer Model Number
BM16
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-PLY-000294
Zoro #
G9111076
UPC #
848118001980
Country of Origin
Poland

Details

Item
Cutting Inserts
For Use With
Mfr. No. BM16
Bit Type
Insert
Product Type
Beveling Insert
Compatible Manufacturer Model Number
BM16
Number of Pieces
5
Material
Steel

Description

Cutting Inserts, Compatible Manufacturer Model Number BM16, Material Steel, Number of Pieces 5, Product Type Beveling Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.