Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Inserts, Use w/Mfr. No. BM20

  • Mfr # PLY-000359

  • Zoro # G9111085


product price: $35.15
/ea
Sold in multiples of 12 for $421.80

Key Features

For Use With
Mfr. No. BM20
Bit Type
Insert
Material
Steel
Product Type
Cutting Insert
Compatible Manufacturer Model Number
BM20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLY-000359
Zoro #
G9111085
UPC #
848118001850
Country of Origin
Poland

Details

Item
Cutting Inserts
For Use With
Mfr. No. BM20
Bit Type
Insert
Material
Steel
Product Type
Cutting Insert
Compatible Manufacturer Model Number
BM20

Description

Cutting Inserts, Compatible Manufacturer Model Number BM20, Material Steel, Product Type Cutting Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.