Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill Chuck, 1/2in., Use w/ Mfr.No. D1 PRO

  • Mfr # SM-DCPRO40

  • Zoro # G9110911


product price: $94.45
/ea
Free Shipping & Returns

Key Features

Arbor Assembly
Mfr. No. SM-TLJ-0197-10-00-03-1
Includes
Drill Chuck and Chuck Key
For Use With
Mfr. No. D1 PRO
Shank Dia.
1/2 in
Cutting Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-DCPRO40
Zoro #
G9110911
UPC #
848118001591
Country of Origin
China

Dimensions

Shank Dia.
1/2 in
Cutting Depth
2 in
Shank Diameter
1/2 in

Details

Arbor Assembly
Mfr. No. SM-TLJ-0197-10-00-03-1
Item
Drill Chuck
Includes
Drill Chuck and Chuck Key
For Use With
Mfr. No. D1 PRO
Design
For 1/2 in Diameter Shank Twist Drill Bits
Compatible with Manufacturer Part Number
D1 PRO

Description

Drill Chuck, Compatible with Manufacturer Part Number D1 PRO, Cutting Depth 2 in, Design For 1/2 in Diameter Shank Twist Drill Bits, Includes Drill Chuck and Chuck Key, Shank Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.