Zoro Homepage

Handheld Portable Beveler

  • Mfr # SM-BM25

  • Zoro # G610070421


product price: $4,454.99
/ea
Free Shipping & Returns

Key Features

Bevel Angle
90 Degrees
Number of Inserts
5
Voltage
120V
Radius Inserts for Rounding
No
Tool Length
31 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-BM25
Zoro #
G610070421
UPC #
-
Country of Origin
Poland

Dimensions

Radius Inserts for Rounding
No
Tool Length
31 5/8 in
Minimum Workpiece Thickness
5/64 in
Maximum Workpiece Thickness
1 in
Maximum Bevel Width
1 in

Details

Item
Corded Beveler
Bevel Angle
90 Degrees
Number of Inserts
5
Voltage
120V
Tool Weight
28 lb
Phase
Single-Phase
Includes
(5) Carbide Cutting Inserts
Maximum Speed
5,850 RPM
Minimum Speed
1,800 RPM
Current
20 A
Horsepower
2.95 hp
Compatible Workpiece Shape
Plate
Beveler Type
Portable
Power Source
Manual

Description

Handheld Portable Beveler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.