Internal Beveling Tool Bit, 44mm, 30 deg.
Mfr # SM-NOZ-000023
Zoro # G9349347
product price: $274.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. PB10, PBE10
Size
44 mm
Bevel Angle
30 Degrees
Compatible Manufacturer Model Number
PB10, PBE10
Product Type
Internal Beveling Tool Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SM-NOZ-000023
Zoro #
G9349347
UPC #
848118002161
Country of Origin
Poland
Dimensions
Size
44 mm
Overall Length
1 11/16 in
Details
Item
Internal Beveling Tool Bit
For Use With
Mfr. No. PB10, PBE10
Bevel Angle
30 Degrees
Compatible Manufacturer Model Number
PB10, PBE10
Product Type
Internal Beveling Tool Bit
Bit Type
Tool Bit
Material
Steel
Description
Internal Beveling Tool Bit, Compatible Manufacturer Model Number PB10, PBE10, Material Steel, Overall Length 1 11/16 in, Product Type Internal Beveling Tool Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.