Zoro Homepage

Magnetic Drill Press Cordless

  • Mfr # SM-D1-CDL

  • Zoro # G616484543


product price: $2,750.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-D1-CDL
Zoro #
G616484543
UPC #
848118005728
Country of Origin
Poland

Details

Item
Magnetic Drill Press Cordless

Description

Magnetic Drill Press Cordless, Maximum Spindle Speed 260 RPM, Minimum Spindle Speed 350 RPM, Motor Type Brushed, Battery Capacity 5.5 Ah, Power Down Feed Included No, Coolant System Yes, Spindle Taper 3/4 in, Chuck Style Weldon, Chuck Size 3/4 in, Spindle Travel 2 in, Battery Series Not Applicable, Number of Batteries Included 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.