Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Steelmax Portable Pipe Beveling Machine, 230V 50Hz SM-PBE10-230

Portable Pipe Beveling Machine, 230V 50Hz (Discontinued)

  • Mfr # SM-PBE10-230
  • Zoro # G0112522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-PBE10-230
Zoro #
G0112522
UPC #
848118002062
Country of Origin
Poland

Dimensions

Height
22 in
Width
10 in
Length
28 1/2 in
Tool Length
40 in
Maximum Pipe Diameter
10 9/16 in
Maximum Workpiece Thickness
51/64 in
Minimum Pipe Diameter
1 19/32 in
For Pipe Dia.
1 19/32 in to 10 9/16 in

Details

Item
Corded Beveler for Pipe
Pipe Capacity
1-39/64 in to 10-9/16 in
Power Requirements
230V 50Hz
Voltage
230V AC
Speed Range
14 to 32 rpm
Includes
Coolant Container, Operator Manual, PB10 (Without Tool Bits), Self-Centering Expandable Mandrel for Pipe I.D. 3-5/16 to 10-9/16 in (84 to 269 mm) Sm-Zsp-0200-04-00-00-1, Set of Adjustment Tools, Set of Jaws and Blocks, Wooden Crate
Series
SM-PBE10
Attachment Type
Expanding Mandrel
Tool Weight
166 lb
Standards
CE Certified
Product Type
Portable Pipe Beveling Machine
Kit Contents
Bare Tool
Power Source
Corded
Beveler Type
Portable
Compatible Workpiece Shape
Pipe
Maximum Speed
32 RPM
Minimum Speed
14 RPM
Nominal Voltage
230V

Description

Corded Beveler for Pipe, Beveler Type Portable, Power Source Corded, Voltage 230V AC, Compatible Workpiece Shape Pipe, Maximum Pipe Diameter 10 9/16 in, Maximum Workpiece Thickness 51/64 in, Minimum Pipe Diameter 1 19/32 in, Maximum Speed 32 RPM, Kit Contents Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.