Zoro Homepage
This item is Discontinued.
No Product Image Available

Radius Milling Head, Use w/ Mfr. No. BM16 (Discontinued)

  • Mfr # SM-GLW-000011
  • Zoro # G9110981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-GLW-000011
Zoro #
G9110981
UPC #
848118001683
Country of Origin
Poland

Details

Item
Radius Milling Head
For Use With
Mfr. No. BM16
Includes
Anti-Seize Lubricant, Cutting Insert Set Screws, T15 Torx Screwdriver
Accessory Type
Radius Milling Head
Bit Type
Radius
Compatible Manufacturer Model Number
BM16
Product Type
Radius Milling Head
Material
Steel

Description

Radius Milling Head, Compatible Manufacturer Model Number BM16, Includes Anti-Seize Lubricant, Cutting Insert Set Screws, T15 Torx Screwdriver, Material Steel, Product Type Radius Milling Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.