Zoro Homepage

Radius Roller

  • Mfr # SM-RLK-0640-99-03-00-0

  • Zoro # G609018540


product price: $71.89
/ea

Key Features

Material
Stainless Steel
Number of Pieces
1
Overall Length
1 1/2 in
Product Type
Radius Roller
Bit Type
Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-RLK-0640-99-03-00-0
Zoro #
G609018540
UPC #
-
Country of Origin
Poland

Dimensions

Overall Length
1 1/2 in
Overall Width
3/8 in
Overall Diameter
9/16 in

Details

Material
Stainless Steel
Item
Radius Roller
Number of Pieces
1
Product Type
Radius Roller
Bit Type
Radius
Compatible Manufacturer Model Number
SM-BM18

Description

Radius Roller, Compatible Grainger Model Number 806KV2, Compatible Manufacturer Model Number SM-BM18, Includes Not Applicable, Material Stainless Steel, Number of Pieces 1, Overall Length 1 1/2 in, Overall Width 3/8 in, Product Type Radius Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.