Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Apex 7 RGB Mechanical Gaming Keyboard, Red Switch

  • Mfr # 64636

  • Zoro # G915226509


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Height
1.59 in
Keyswitch Technology
Mechanical
Keyboard/Keypad Depth
13.99 in
Platform Supported
PC, Windows, Mac OS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64636
Zoro #
G915226509
UPC #
813682023652
Country of Origin
China

Dimensions

Height
1.59 in
Keyboard/Keypad Depth
13.99 in
Keyboard/Keypad Width
17.87 in

Details

Interface
USB
Keyswitch Technology
Mechanical
Platform Supported
PC, Windows, Mac OS
Item
Keyboard
Hot Keys
Skip, Brightness, Macro, Rewind, Volume Control, Pause
Keyboard/Keypad Connectivity Technology
Cable

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.