Zoro Homepage

Arctis Nova 1 Wired Gaming Headset for PC, White

  • Mfr # 61607

  • Zoro # G312184075


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Ear Cushion Material
Memory Foam
Host Interface
Mini-phone (3.5mm)
Microphone Design
Boom
Microphone Technology
Noise Cancelling, Bi-directional
Impedance
36 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61607
Zoro #
G312184075
UPC #
810052981987
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
4.92 ft

Details

Ear Cushion Material
Memory Foam
Host Interface
Mini-phone (3.5mm)
Microphone Design
Boom
Microphone Technology
Noise Cancelling, Bi-directional
Impedance
36 Ohm
Connectivity Technology
Wired
Minimum Frequency Response
20 Hz
Sound Pressure Level
93 dB
Earpiece Type
Binaural
Maximum Frequency Response
22 kHz
Integrated Microphone
Yes
Earpiece Design
On-ear
Sound Mode
Stereo
Compatibility
PS4, PS5, Switch, Mobile, Xbox
Application
Gaming Console
Item
Gaming Headset
Color
White
Features
Lightweight, Durable, Rotating Ear Cup, Equalizer, Acoustic System, Deep Bass, Retractable Microphone, Comfortable
Max. Frequency Response
22 kHz
Min. Frequency Response
20 Hz
Detachable Microphone
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.