Zoro Homepage

Arctis Nova 1X Gaming Headset, Black

  • Mfr # 61616

  • Zoro # G815194151


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Detachable Microphone
No
Color
Black
Impedance
36 Ohm
Integrated Microphone
Yes
Application
Gaming Console, Portable Electronics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61616
Zoro #
G815194151
UPC #
850014119737
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
3.94 ft

Details

Detachable Microphone
No
Color
Black
Impedance
36 Ohm
Integrated Microphone
Yes
Application
Gaming Console, Portable Electronics
Sound Pressure Level
93 dB
Microphone Technology
Noise Cancelling, Bi-directional
Earpiece Type
Binaural
Min. Frequency Response
20 Hz
Sound Mode
Stereo
Item
Gaming Headset
Host Interface
Mini-phone (3.5mm)
Max. Frequency Response
22 kHz
Ear Cushion Material
Memory Foam
Features
Retractable Microphone, Durable, Rotating Ear Cup, Comfortable, Lightweight, Equalizer, Deep Bass, Acoustic System
Earpiece Design
On-ear
Compatibility
PS4, PS5, Switch, Mobile, Xbox
Microphone Design
Boom
Connectivity Technology
Wired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.