Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arctis Nova Pro Wireless for Xbox USB Connector Circumaural Gaming Headset, Black

  • Mfr # 61521

  • Zoro # G814866394


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Includes
Wireless Base Station, 2 x Lithium Ion Batteries, 2 x USB-C to USB-A Cable (5 ft / 1.5m), 3.5mm to 3.5mm Audio Cable - 5 pole to 4 pole (4 ft / 1.2m), 2 x Removable Magnetic Ear Plates, Microphone Pop Filter, Product Information Guide
Application
Voice Call, Portable Electronics
Microphone Technology
Noise Cancelling, Bi-directional
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm), USB Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61521
Zoro #
G814866394
UPC #
813682027605
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
4.92 ft

Details

Includes
Wireless Base Station, 2 x Lithium Ion Batteries, 2 x USB-C to USB-A Cable (5 ft / 1.5m), 3.5mm to 3.5mm Audio Cable - 5 pole to 4 pole (4 ft / 1.2m), 2 x Removable Magnetic Ear Plates, Microphone Pop Filter, Product Information Guide
Application
Voice Call, Portable Electronics
Microphone Technology
Noise Cancelling, Bi-directional
Earpiece Type
Binaural
Host Interface
Mini-phone (3.5mm), USB Type C
Wireless Technology
Bluetooth/RF
Integrated Microphone
Yes
Sound Pressure Level
93 dB
Color
Black
Battery Chemistry
Lithium Ion (Li-Ion)
Microphone Design
Boom
Bluetooth Standard
Bluetooth 5.0
Number of Battery Cells
2
Sound Mode
Stereo
Noise Canceling
Yes
Connectivity Technology
Wired/Wireless
Min. Frequency Response
10 Hz
Max. Frequency Response
40 kHz
Features
Active Noise Canceling, Acoustic System, Fast Charging, Equalizer, Retractable Microphone, Chat Mix
Item
Gaming Headset
Impedance
38 Ohm
Earpiece Design
Over-the-head
Detachable Microphone
No
Compatibility
PS4, PS5, Nintendo Switch, Mobile
Wireless Operating Distance
40 ft

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.