Zoro Homepage

Wired Headset, Black

  • Mfr # 61612

  • Zoro # G414866374


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Sound Mode
Stereo
Color
White
Application
Portable Electronics, Gaming Console
Microphone Design
Boom
Min. Frequency Response
20 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61612
Zoro #
G414866374
UPC #
810052983202
Country of Origin
China

Dimensions

Driver Size
1.57 in
Cable Length
3.94 ft

Details

Sound Mode
Stereo
Color
White
Application
Portable Electronics, Gaming Console
Microphone Design
Boom
Min. Frequency Response
20 Hz
Ear Cushion Material
Memory Foam
Integrated Microphone
Yes
Earpiece Type
Binaural
Compatibility
PS4, PS5, Switch, Mobile, Xbox
Features
Comfortable, Acoustic System, Durable, Retractable Microphone, Lightweight, Deep Bass, Equalizer, Rotating Ear Cup
Impedance
36 Ohm
Host Interface
Mini-phone (3.5mm)
Microphone Technology
Bi-directional, Noise Cancelling
Sound Pressure Level
93 dB
Item
Gaming Headset
Earpiece Design
On-ear
Detachable Microphone
No
Max. Frequency Response
22 kHz
Connectivity Technology
Wired

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.