
1-in Rigid Directional Coupling Mounted Caster
Mfr # 678-614
Zoro # G515377830
product price: $92.49
/ea
Free Shipping & Returns
Key Features
Application
Structural/Decorative
Standards
None
Finish
Black
Width
2.52 in
Material
Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
678-614
Zoro #
G515377830
UPC #
032888205864
Country of Origin
China
Dimensions
Width
2.52 in
Details
Application
Structural/Decorative
Standards
None
Finish
Black
Material
Malleable Iron
Description
The 2-in Galvanized Directional Coupling Caster is ideal for adding mobility to your 3/4-in SteelTek projects. The caster is mounted to a coupling which allows for easy connection with a 3/4 pipe. Just slide the pipe into the coupling and secure the set screw with an Allen wrench. The Directional Caster creates straight mobility for any project with legs. The easy connection also allows for the casters to be quickly removed.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.