
1-in Swivel Coupling Mounted Caster
Mfr # 678-514
Zoro # G715377739
product price: $82.15
/ea
Free Shipping & Returns
Key Features
Application
Structural/Decorative
Standards
None
Finish
Black
Width
1.85 in
Material
Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
678-514
Zoro #
G715377739
UPC #
032888205857
Country of Origin
China
Dimensions
Width
1.85 in
Details
Application
Structural/Decorative
Standards
None
Finish
Black
Material
Malleable Iron
Description
The 2-in Galvanized Swivel Coupling Caster is ideal for adding mobility to your 3/4-in SteelTek projects. The caster is mounted to a coupling which allows for easy connection with a 3/4 pipe. Just slide the pipe into the coupling and secure the set screw with an Allen wrench. The swivel caster allows for 360 degree motion and also includes brakes to keep the project steady in a stand still position. The easy connection also allows for the casters to be quickly removed.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.