
2-in Swivel Plate Mounted Caster
Mfr # 678-504
Zoro # G515377441
product price: $42.85
/eaKey Features
Application
Structural/Decorative
Width
2.13 in
Material
Malleable Iron
Standards
None
Frame Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
678-504
Zoro #
G515377441
UPC #
32888197862
Country of Origin
China
Dimensions
Width
2.13 in
Mounting Plate Length
4.33 in
Details
Application
Structural/Decorative
Material
Malleable Iron
Standards
None
Frame Finish
Black
Description
The 2-in Galvanized Swivel Caster is ideal for adding mobility to your 3/4-in SteelTek projects. The caster is mounted to a coupling which allows for easy connection with a 3/4 pipe. Just slide the pipe into the coupling and secure the set screw with an Allen wrench. The swivel caster allows for 360 degree motion and also includes brakes to keep the project steady in a stand still position. The easy connection also allows for the casters to be quickly removed.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.