Zoro Homepage

Black 3/4-in Adjustable Side Outlet

  • Mfr # 684-804HC

  • Zoro # G315377511


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Material
Malleable Iron
Length
3.03 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
684-804HC
Zoro #
G315377511
UPC #
32888206465
Country of Origin
China

Dimensions

Length
3.03 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/4-in Black Adjustable Side Outlet is made to work in pairs creating various angle joints between 90-180 Degrees. The fitting has one socket that will secure to an end section of pipe while the open sleeve can then receive a pipe and allows for adjustments around the pipe. This item can be used in conjunction with another Adjustable Side Outlet to create various angled joints. This fitting has two set screws included to secure attached pipes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.