
Black 3/4-in Combo Socket
Mfr # 686-504HC
Zoro # G815377790
product price: $8.39
/eaSold in multiples of 2 for $16.78
Key Features
Material
Malleable Iron
Length
3.7 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
686-504HC
Zoro #
G815377790
UPC #
32888206502
Country of Origin
China
Dimensions
Length
3.7 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Black Combination Socket allows for three pipes to meet: two that cross by each other and a third that has a pipe end meeting the cross. Each pipe is secured by one screw that is included with the fitting. The Combination Socket can be used in a horizontal or vertical format.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.