
Black 3/4-in Cross
Mfr # 685-804HC
Zoro # G715377517
product price: $15.99
/eaKey Features
Material
Malleable Iron
Length
3.23 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
685-804HC
Zoro #
G715377517
UPC #
32888206489
Country of Origin
China
Dimensions
Length
3.23 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Black Four Socket Cross allows four horizontal pipes to join at a cross section with a center pipe running perpendicularly through the middle. This fitting is often used in upright structures to stabilize horizontal pipes. A set screw is located at each five sockets to tighten the pipes for security.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.