
Black 3/4-in Double Tab Offset Flange
Mfr # 689-804HC
Zoro # G115377513
product price: $8.85
/eaSold in multiples of 2 for $17.70
Key Features
Material
Malleable Iron
Length
5.04 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
689-804HC
Zoro #
G115377513
UPC #
32888206564
Country of Origin
China
Dimensions
Length
5.04 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Black Offset Flange with Two Tabs is designed to secure various forms of flooring or paneling to a pipe structure. This fitting has two tabs for a flush attachment to the preferred material. The double tabbed design also allows for the material to overlap the pipe while attached. The pre-drilled holes in each tab allow the fitting to secure to the panel with the appropriate screws or bolts. A set screw is included to secure the fitting to the pipe.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.