
Black 3/4-in Offset Flange
Mfr # 689-904HC
Zoro # G915377492
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Material
Malleable Iron
Length
3.25 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
689-904HC
Zoro #
G915377492
UPC #
32888206571
Country of Origin
China
Dimensions
Length
3.25 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Black Offset Flange is designed to secure various forms of flooring or paneling to a pipe structure. This fitting has one offset tab for a flush attachment to the preferred material. The pre-drilled hole in the tab allows the fitting to secure to the panel with the appropriate screws or bolts. A set screw is included to secure the fitting to the pipe.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.