
Black 3/4-in Swivel Base
Mfr # 686-904HC
Zoro # G015377712
product price: $18.45
/eaKey Features
Material
Malleable Iron
Length
4.33 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
686-904HC
Zoro #
G015377712
UPC #
32888206519
Country of Origin
China
Dimensions
Length
4.33 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/4-in Black Combination Socket allows for three pipes to meet: two that cross by each other and a third that has a pipe end meeting the cross. Each pipe is secured by one screw that is included with the fitting. The Combination Socket can be used in a horizontal or vertical format.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.