Zoro Homepage

Black 3/8-in 90 Degrees Elbow

  • Mfr # 682-502HC

  • Zoro # G715377746


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Material
Malleable Iron
Length
1.68 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
682-502HC
Zoro #
G715377746
UPC #
32888206243
Country of Origin
China

Dimensions

Length
1.68 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/8-in Black 90-Degree Elbow has a variety of uses but its primary use is to change the direction of two pipes to a 90 Degrees angle. Each end of the fitting allows for a pipe end to be inserted to meet the opposite pipe end. Elbows are commonly used at the end of railing sections, or to change the direction of a project with a right angle. Two set screws are included with the fitting to tighten for security.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.