
Black 3/8-in 90 Side Outlet Tee
Mfr # 681-602HC
Zoro # G115377537
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Material
Malleable Iron
Length
1.85 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
681-602HC
Zoro #
G115377537
UPC #
32888206274
Country of Origin
China
Dimensions
Length
1.85 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/8-in Black Side Outlet Tee is a unique fitting allowing for pipes to intersect from three directions. This fitting allows for two pipes to join in a 90-degree angle and a third pipe to run through this intersection perpendicular to the other two pipes. This part is commonly used in rectangular structures or as the corner joint for the middle rail in railing. This fitting comes with three set screws to secure each pipe to the fitting outlet.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.