Zoro Homepage

Black 3/8-in Single Swivel Socket

  • Mfr # 687-302HC

  • Zoro # G015377774


product price: $9.79
/ea

Key Features

Material
Malleable Iron
Length
3.14 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687-302HC
Zoro #
G015377774
UPC #
32888206311
Country of Origin
China

Dimensions

Length
3.14 in

Details

Material
Malleable Iron
Standards
None

Description

The 3/8-in Black Single Swivel Socket is designed to allow a pipe to extend from another linear pipe with the capability of swiveling at a 0-170 Degrees angle. This fitting is often used for extra stability in a right angle structure or to create an irregular angle off existing pipe. This fitting includes a set screw for both pipe connections to secure.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.