
Black 3/8-in Three Socket Tee
Mfr # 680-402HC
Zoro # G015377514
product price: $9.15
/eaKey Features
Material
Malleable Iron
Length
2.36 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
680-402HC
Zoro #
G015377514
UPC #
32888206267
Country of Origin
China
Dimensions
Length
2.36 in
Details
Material
Malleable Iron
Standards
None
Description
The 3/8-in Black Three Socket Tee is designed to create a 90-degree joint between two pipes. This item allows for a secure joining of a top rail to an intersecting bottom rail or an intersection of three separate pipes to form a T shape. Three set screws are included at each inlet to secure pipes within the fitting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.