
Black 3/8-in x 12-in Nipple
Mfr # 582-120PE30HC
Zoro # G315377757
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Material
Steel
Length
12 in
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
582-120PE30HC
Zoro #
G315377757
UPC #
32888206601
Country of Origin
Mexico
Dimensions
Length
12 in
Details
Material
Steel
Standards
None
Description
The SteelTek Black Pipe is made to work with the SteelTek structural fittings to create custom industrial or residential decorative structures. The pipe is a cold formed, low carbon steel pipe. These pipes are corrosion-resistant and rated for indoor and outdoor environments. Coastal regions may require extra protectant due to salinity. This pipe is built to BS1387 standards.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.