Zoro Homepage

Black 3/8-in x 6-in Nipple

  • Mfr # 582-060PE30HC

  • Zoro # G315377665


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Material
Steel
Length
6 in
Standards
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
582-060PE30HC
Zoro #
G315377665
UPC #
32888206595
Country of Origin
Mexico

Dimensions

Length
6 in

Details

Material
Steel
Standards
None

Description

The SteelTek Black Pipe is made to work with the SteelTek structural fittings to create custom industrial or residential decorative structures. The pipe is a cold formed, low carbon steel pipe. These pipes are corrosion-resistant and rated for indoor and outdoor environments. Coastal regions may require extra protectant due to salinity. This pipe is built to BS1387 standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.